missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Rechargeable batteries

Product Code. p-8008260
Click to view available options
For Use With (Equipment):
PIPETBOY acu
PIPETBOY acu 2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10339051

Brand: Integra Biosciences™ 153005

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Use these batteries with Pipetboy pipette controllers. Integra Biosciences™ Rechargeable batteries are easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes.

Part no. 155 066 Battery Li-ion, for PIPETBOY acu 2 (instruments with serial number from ≥1350001)

Part no. 153 005 9 V NiMH battery, for PIPETBOY acu (instruments with serial number below ≤1350000)

WARNING: Batteries are not compatible Distinctive features between the two PIPETBOY acu generations:

PIPETBOY acu 2
  • Serial number ≥1350001
  • LED battery indicator:
  • Inactive/unpowered: White
  • In Operation: Red/green
PIPETBOY acu
  • Serial number ≤1350000
  • LED battery indicator:
  • Inactive/unpowered:
  • Red In Operation: Red only

Specifications

Battery Type NiMH
Type Rechargeable Battery
For Use With (Equipment) PIPETBOY acu
Includes Battery, Transformer, Sterile filter, Wall mount
Electrical Requirements 230V/50Hz
Voltage 9 V
Frequency 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.