missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Teclu Burner with Tétine Connection for Natural Gas, 13mm Opening
Shop All Fisherbrand Traceable ProductsSpecifications
Specifications
| Product Type | Teclu Burner |
| Gas Type | Methane, Natural Gas |
| Diameter (Metric) | 13 mm |
| For Use With (Application) | Glasswork and soldering |
| Height (Metric) | 150 mm |
| Includes | T-Tine Connector |
| No. per Pack | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?