missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular Container

Product Code. 15982874
Change view
Click to view available options
Capacity (Metric):
25 L
55 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15982874 55 L Each
15912874 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15982874 Supplier Gilac™ Supplier No. G119921
  • ONLINE EXCLUSIVE PRICE
    45.97 €
    32.94 € / Pack of 1
    Save 13.03 €
    28% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular Food Container for sub-zero and ambient temperature storage and transporting raw materials.

  • 600 x 400 rectangular plastic food container
  • For sub-zero and ambient temperature storage and transporting raw materials
  • No gaps nor overlaps
  • Machine washable
  • Covering lid for increased hygiene, optional extra
  • Stackable without lid
  • Compatible with all GILAC 4 and 6-wheel dollies

Specifications

Type Storage Bin
Material HDPE
Color White
Shape Rectangular
Capacity (English) 14.5 gal.
Capacity (Metric) 55 L
Certifications/Compliance Food Contact Certified
Style Stackable
Length (English) 23.6 in.
Length (Metric) 600 mm
Width (English) 15.7 in.
Width (Metric) 400 mm
Height (English) 12.4 in.
Height (Metric) 315 mm
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.