missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular Dividing Dough Container

Product Code. 17958881
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
Color:
Green
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Unit Size
17958881 10 L White Each
17948501 20 L Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17958881 Supplier Gilac™ Supplier No. G155321
  • ONLINE EXCLUSIVE PRICE
    19.85 €
    13.10 € / Pack of 1
    Save 6.75 €
    34% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular Dividing Dough Container is highly resistant to changes in temperature, flexible and shock-resistant.

  • Rectangular dividing dough container.
  • Highly resistant to changes in temperature.
  • Highly flexible and shock-resistant.
  • Compatible with racking trolleys.

Specifications

Capacity (Metric) 10 L
Color White
Height (Metric) 80 mm
Length (Metric) 530 mm
Material HDPE
Type Utility Tray
Width (Metric) 400 mm
Length (English) 20.9 in.
Height (English) 3.1 in.
Shape Rectangular
Width (English) 15.7 in.
Capacity (English) 2.6 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.