missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Rectangular Stand Base with Thread

Product Code. 10179780
Click to view available options
Height (Metric):
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10179780

Brand: Juchheim Laborgeraete™ 04292

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Large powder-coated stand plate with thread.

  • High quality and heavy laboratory tripod plate with M10 thread
  • Made of powder coated steel
  • Particularly tilt resistant
  • Made in Germany

Specifications

Material Steel
Height (Metric) 10 mm
Dimensions (L x W) 250 x 160 mm
Product Type Tripod Plate
Weight (Metric) 2.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.