missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Vacuum Quality Laboratory Tubing

Product Code. 10491941
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
10 mm
Diameter (Metric) Outer:
16 mm
20 mm
Overall Length (Metric):
25 m
Unit Size:
1m
25m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) unitSize
10491941 8 mm 16 mm 25 m 25m
10303661 10 mm 20 mm 25 m 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10491941 Supplier Deutsch Neumann™ Supplier No. 3020816
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides flexibility, tear strength and resilience for vacuum applications. Deutsch Neumann™ Vacuum Quality Laboratory Tubing is manufactured from red natural rubber.

  • Durometer 50 Shore A
  • Good elastic memory
  • Excellent choice for vacuum applications

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 8 mm
Material Rubber
Diameter (Metric) Outer 16 mm
Overall Length (Metric) 25 m
Thickness (Metric) 4 mm
For Use With (Application) For Laboratory Use
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.