missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Red and White Warning Tape

Product Code. 11746655
Change view
Click to view available options
Dimensions (L x W):
33 m x 38 mm
33 m x 50 mm
33 m x 75 mm
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11746655 33 m x 50 mm 1 roll
11736655 33 m x 38 mm 1 roll
11756655 33 m x 75 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11746655 Supplier Brady™ Supplier No. 255296
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. Self-adhesive Red and White Warning Tape for marking pillars, pylons, the edges of walls, and gate arches.

  • The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse.
  • Self-adhesive warning film for marking pillars, pylons, the edges of walls, and gate arches.

Specifications

Alternate Part Number 255296
Description Warning Tape - Red / White
Dimensions (L x W) 33 m x 50 mm
For Use With (Application) Marking pillars, pylons, the edges of walls, gate arch, transport routes
Length (English) 108.3 ft.
Length (Metric) 33 m
Packaging Quantity 1 Roll
Thickness 0.138 mm
Width (English) 1.97 in.
Width (Metric) 50 mm
Adhesive Type Self-adhesive
Color Red, White
Type Floor Marking Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.