missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Red and White Warning Tape

Product Code. 11756655 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
33 m x 38 mm
33 m x 50 mm
33 m x 75 mm
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11756655 33 m x 75 mm 1 roll
11746655 33 m x 50 mm 1 roll
11736655 33 m x 38 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11756655 Supplier Brady™ Supplier No. 255297
  • ONLINE EXCLUSIVE PRICE
    43.70 €
    41.78 € / 1 rolls
    Save 1.92 €
    4% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. Self-adhesive Red and White Warning Tape for marking pillars, pylons, the edges of walls, and gate arches.

  • The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse.
  • Self-adhesive warning film for marking pillars, pylons, the edges of walls, and gate arches.

Specifications

Alternate Part Number 255297
Description Warning Tape - Red / White
Dimensions (L x W) 33 m x 75 mm
For Use With (Application) Marking pillars, pylons, the edges of walls, gate arch, transport routes
Length (English) 108.3 ft.
Length (Metric) 33 m
Packaging Quantity 1 Roll
Thickness 0.138 mm
Width (English) 2.95 in.
Width (Metric) 75 mm
Adhesive Type Self-adhesive
Color Red, White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.