missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Reducing Ferrule for 1/8 in. Fittings
Leak-free system connections for improved chromatography for non-MS systems
58.40 €
Specifications
For Use With (Equipment) | 1/8 in. Fittings |
---|---|
Material | Graphite |
Length (Metric) | 6.6 mm |
Width (Metric) | 6.4 mm |
Type | Reducing Ferrule |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
10412371
|
Trajan Scientific and Medical™
0726283 |
1.59 mm |
58.40 €
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10045300
|
Trajan Scientific and Medical™
0726270 |
0.8 mm |
58.40 €
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Easy to use
- Forms a reliable seal
- Reusable
- Soft material, forms a soft grip to the capillary column
- Low emissions
Specifications
1/8 in. Fittings | |
6.6 mm | |
Reducing Ferrule |
Graphite | |
6.4 mm | |
10/Pk. |