missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reduction Adapters with Ground Joints

Product Code. 10517701
Change view
Click to view available options
Standard Taper Joint No.:
Socket NS 14/23
Socket NS 19/26
Socket NS 24/29
Socket NS 29/32
Socket NS 34/35
Socket NS 45/40
Cone Size:
NS 19/26
NS 24/29
NS 29/32
NS 34/35
NS 45/40
NS 60/46
NS 71/51
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No. Cone Size Unit Size
10517701 Socket NS 14/23 NS 29/32 Each
10060201 Socket NS 34/35 NS 19/26 Each
10002933 Socket NS 45/40 NS 71/51 Each
10707331 Socket NS 34/35 NS 29/32 Each
10070351 Socket NS 29/32 NS 71/51 Each
10224051 Socket NS 45/40 NS 60/46 Each
10274571 Socket NS 24/29 NS 45/40 Each
10284331 Socket NS 19/26 NS 34/35 Each
10385451 Socket NS 45/40 NS 34/35 Each
10684192 Socket NS 34/35 NS 24/29 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10517701 Supplier Lenz Laborglasintrumente Supplier No. 01501429
  • ONLINE EXCLUSIVE PRICE
    13.00 €
    8.38 € / Pack of 1
    Save 4.62 €
    35% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN 12257 and in addition to DIN standard
  • Conical ground sockets and cones
  • Made of DURAN™ tubing

Specifications

Cone Size NS 29/32
Standard Taper Joint No. Socket NS 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.