missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Refillable Digital pH Electrode

Product Code. 15198239
Change view
Click to view available options
Includes:
Matching Pin
No Matching Pin
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
15198239 Matching Pin Each
15178239 No Matching Pin Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15198239 Supplier Hanna Instruments™ Supplier No. HI11311
  • ONLINE EXCLUSIVE PRICE
    700.02 €
    372.13 € / Pack of 1
    Save 327.89 €
    46% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Connector Types 3.5 mm Jack
Junction Ceramic Single, 15 to 20 μL/h
Material Glass
pH Range 0 to 13
Temperature (Metric) Operating -5°C to +100°C
Type pH Electrode
Includes Matching Pin
Length (Metric) Cable 1 m
Diameter (Metric) Cap 9.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.