missing translation for 'onlineSavingsMsg'
Learn More

Tork Reflex™ Mini Centrefeed Dispenser White M3

Product Code. 32209942 Shop All Tork Products
Change view
Click to view available options
Holds:
Wipes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
32209942 Wipes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32209942 Supplier Tork Supplier No. 473177
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Singler-sheet performance range dispenser

  • Boost hygiene levels in work space with easy to clean design
  • Suitable for tough environments and small spaces, centrefeed dispenser is robust yet compact
  • Reduce cross-contamination
  • Avoid the hassle of running out of paper with run out indicator
TRUSTED_SUSTAINABILITY

Specifications

Product Type Single Wipe Dispenser
Color White
Length (English) 7.322 in.
Length (Metric) 186 mm
Width (English) 7.952 in.
Width (Metric) 202 mm
Height (English) 13.4 in.
Height (Metric) 342 mm
Holds Wipes
Material ABS
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Round Opening
Model Mini
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.