missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Arctic A45HC Refrigerated Circulators
Shop All Thermo Scientific Products
Click to view available options
Controller Type:
AC
PC
SC
Voltage:
230V
Unit Size:
Each
Description
Thermo Scientific™ Arctic Series refrigerated bath circulators offer outstanding cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control technology designed to ensure accuracy and reproducibility of your liquid temperature control procedures. The stainless steel reservoir is offered in multiple capacities with a variety of reservoir openings and depth dimensions for maximum application flexibility.
- Customizable solution to meet today’s and tomorrow needs
- Extensive choice of temperature ranges, pumping capacities, and bath volumes with leading warranty coverage
- Selection of intuitive displays to support your application and budget
- A range of accessories and inserts for sample security and management
- Robust reliability even in the most demanding applications
- Digital control technology for precise temperature control and stability
- Robust, powerful pumping capacity for external fluid circulation
- Large volume, corrosion resistant stainless steel work area
- Support for you and the environment
- Technical expertise and support at your fingertips
- Service provided by dedicated local, depot, and technical support team
- Sustainability in mind with water conservation, energy saving options, and zero waste manufacturing
Specifications
Specifications
| Chamber Material | Stainless steel |
| Controller Type | SC |
| Description | Refrigerated Heated Bath Circulator |
| Capacity (Metric) | 12 L |
| Certifications/Compliance | UL/CSA/IEC/EN |
| Communications | RS232 |
| Cooling Capacity | 900 watts |
| Flow Rate | Maximum 24 |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | Maximum 200° |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction