missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Centrifuge GT4 Expert Cell Culture Package

Product Code. 17141925 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
4 x 750 mL
4 x 1000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17141925 4 x 1000 mL Each
17161925 4 x 750 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17141925
  • ONLINE EXCLUSIVE PRICE
    9065.00 €
    8480.00 € / Pack of 1
    Save 585.00 €
    6% Off
View all promotions
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Waste no time finding the right part numbers for your application! The Fisherbrand™ Centrifuge GT4 Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.

  • Easy to Use:

    • Exceptional capacity to process 40x50 ml conicals in one run, under biocontainment certified lids
    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
    • Secure locking system allows easy push-button installation and exchange of rotors
    • System saves time when switching between applications
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
    • System has glove-friendly, one-handed open/close capability
    • System is certified by CAMR™ in Porton Down, UK
    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
    • Technology optimizes safety and improves separations

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Max. RCF 25,830 x g
Product Line Fisherbrand
Refrigerated No
Includes Centrifuge, 4 x 1000 mL rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters
Model GT4 Expert Cell Culture package, Ventilated
Rotor 4 x 1000 mL Rotor
Ventilated Yes
Electrical Requirements 50/60 Hz
Voltage 200/230 V
Product Type Ventilated Centrifuge GT4 Expert Cell Culture package
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.