missing translation for 'onlineSavingsMsg'
Learn More

Labconco Refrigerated CentriVap Pro with Glass Lid, 230 V 50 Hz, All 50 Hz Cords

Product Code. 30533437 Shop All Labconco Corporation Products
Change view
Click to view available options
Chamber Material:
Epoxy-coated Aluminum
PTFE-coated Aluminum
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Chamber Material Unit Size
30533437 PTFE-coated Aluminum Each
30533426 Epoxy-coated Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30533437 Supplier Labconco Supplier No. 8522190
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated CentriVap™ Pro Vacuum Concentrators rapidly concentrate heat-sensitive samples using centrifugal force, vacuum and controlled temperature.

  • Process multiple samples such as RNA and proteins, using controlled centrifugal force, vacuum and temperature while ensuring they maintain stability.
  • CentriVap Pro is the only available concentrator that combines a refrigeration system that cools to -10°C with a heater that warms to +100°C to reach user defined temperatures.
  • Reduce your laboratory's environmental impact with low global warming potential (GWP), environmentally friendly natural gas refrigerant.
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
  • Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Safely process 0.1 to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
  • Optional PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.

Specifications

Chamber Material PTFE-coated Aluminum
Model CentriVap
Temperature Range (Metric) -10°C to +100°C
Volume (Metric) Up to 50 mL
Includes Glass Lid
Refrigerated Yes
Voltage 230 V
Product Type Vacuum Concentrator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.