missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO™ Refrigerated/Heating Circulator, CD-600F

Product Code. 15440592
Change view
Click to view available options
Dimensions (L x W x H):
47 x 33 x 69 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15440592 47 x 33 x 69 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15440592 Supplier Julabo™ Supplier No. 9012704
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for internal and external applications

  • Model for internal and external applications
  • Bright, white, easy-to-read display
  • Very quiet
  • Easy pump change-over (internal and external circulation)
  • External pump connections (M16x1)
  • USB connection
  • Space-saving cooling coil design yields more usable space in the bath tank
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1
Applications:
Ideal for temperature control of samples in a circulator bath or for temperature control of an external application, for example: measuring cells, refractometers, polarimeters, photometers, viscometers, fermenters, electrophoresis chambers, chromatography columns, rotary evaporators, rheometers and more.

Specifications

Description Refrigerant: R404A
Flow Rate 15 L/min.
Temperature Range -35°C to +150°C
Type Refrigerated - Heating Circulator
Heating Capacity 2 kW
Model CORIO CD-600F
Temperature Stability ± 0.03°C
Dimensions (L x W x H) 47 x 33 x 69 cm
Weight (Metric) 36 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.