missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range

Product Code. 30280823 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
150 L
250 L
420 L
670 L
Dimensions (L x W x H):
790 x 820 x 1690 mm
700 x 640 x 1215 cm
700 x 640 x 1615 cm
940 x 820 x 1990 cm
No. of Shelves:
2
3
4
Voltage:
230 V
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) No. of Shelves Voltage Unit Size
30280823 150 L 700 x 640 x 1215 cm 2 230 V Each
30280822 250 L 700 x 640 x 1615 cm 3 230 V Each
30280820 670 L 940 x 820 x 1990 cm 4 230 V Each
30280821 420 L 790 x 820 x 1690 mm 3 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30280823 Supplier Thermo Scientific™ Supplier No. TFSRI150230V
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.

Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.

  • Temperature range 4°C to 60°C
  • Temperature stability and uniformity fitting most applications
  • Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
  • 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
  • Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
  • USB data export
  • Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
  • High temperature cut-off and low temperature alarm
  • Ability to program and store upto 40 programs, with 99 segments each on user interface
  • Three level access control to avoid non-authorized operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Autoclavable Not Autoclavable
Capacity (Metric) 150 L
Chamber Material Powder-coated Cold Rolled Steel
CO2 Sensor Technology No Sensor
Convection Type Forced
Lighting Yes
Material Carbon steel, painted
No. of Shelves 2
Plug Type EU
Temperature Range (Metric) 4°C to 60°C
Type Refrigerated Incubator
Model TFS RI 150
Refrigerant R290
Temperature Stability 0.1°C at 37°C
Temperature Uniformity 0.7°C at 37°C
Dimensions (D x W x H) Interior 550 x 450 x 615 cm
Dimensions (L x W x H) 700 x 640 x 1215 cm
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.