missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ AR200™ Handheld Digital Refractometer

Product Code. 10258174
Click to view available options
Includes:
AR200 Refractometer
AR200 Refractometer plus IR Communications Package
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10258174

Brand: Reichert™ 13950000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Requires

Four AAA batteries

Lightweight digital refractometer designed for the food, beverage, agricultural, industrial-fluid, chemical, petrochemical, pharmaceutical, medical, and plastic industries

Use in the lab or in the field for transparent or translucent liquids or semisolids.

  • Automatically measures refractive index from 1.3300 to 1.5600 to an accuracy of ±0.0001, and % solids (Brix) from 0 to 95% to an accuracy of ±0.1; better than most benchtop refractometers Results are displayed instantly on direct-reading LCD and can be stored in 225 data-point memory (retrievable using optional IR Link-Up software [13-975-130])
  • Calibrate with distilled water setpoint or use up to four customizable calibration points for full compliance with NIST™ standards
Accurate
  • Features a special coated glass prism hardened to resist scratching from even the highest solids content samples
  • 3600-cell, linear-scanned–array imaging achieves accuracy to ±0.0001nD, 0.1% Brix
  • Temperature sensors and automatic temperature compensation (15° to 40°C [59° to 104°F] per ICUMSA, user-definable in custom scales) enhance reading accuracy
  • Auto off/sleep mode extends battery life; low-battery detection built in
Durable
  • Prism is surrounded by a stainless-steel well; optics and sensing elements are mounted on a fully sealed, ruggedly constructed, diecast frame
  • Molded, completely sealed Valox™ thermoplastic-resin housing provides environmental protection and chemical resistance; drop tested from 36 in. (91.4cm)
AR200 software
  • Includes single-point or multipoint calibration, four reading modes (RI, temperature-compensated RI, Brix, Brix-TC), and adjustable contrast control
  • IR port allows two-way communications with a personal computer if used with optional IR communications package (13-975-130) for stored data retrieval and programming of up to three user-defined channels

Order Info

Dimensions: 7L x 3.75W x 1.37 in. H (17.8 x 9.5 x 4cm); net weight: 14 oz. (408g).

Certifications

CE approved

Specifications

Type Handheld Digital Lightweight Refractometer
Scale Range 0 to 95 Brix
Refractive Index 1.33 to 1.56
Calibration Set point or set point/span user definable
Accuracy 0.1%
Resolution 0.0001nD
For Use With (Application) Use in the lab or in the field for transparent or translucent liquids or semisolids
Includes AR200 Refractometer
Certifications/Compliance CE
Weight (English) 14 oz.
Weight (Metric) 408 g
Dimensions (L x W x H) 7 x 3.75 x 1.37 in. (178 x 90 x 35 mm)
Height (English) 1.37 in.
Height (Metric) 35 mm
Length (English) 7 in.
Length (Metric) 178 mm
Width (English) 3.75 in.
Width (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.