missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Handheld Digital Refractometers

Product Code. 10440274
Change view
Click to view available options
Accuracy:
±0.0002nD, ±0.2% Brix
Resolution:
0.0001nD, 0.1% Brix
Temperature Compensation:
10°C to 40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Resolution Temperature Compensation Unit Size
10440274 ±0.0002nD, ±0.2% Brix 0.0001nD, 0.1% Brix 10°C to 40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10440274 Supplier Reichert™ Supplier No. 13940000
  • ONLINE EXCLUSIVE PRICE
    524.00 €
    454.75 € / Pack of 1
    Save 69.25 €
    13% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Meter, carrying case, batteries, instructions

Big features and performance in a small package

These versatile pocket refractometers are easy to use and provide quick results. Economical to operate, they provide 10,000+ measurements on two AAA batteries.

  • LCD readout switches between Refractive Index and % Brix modes
  • Wide measurement ranges of 1.3330 to 1.4465 RI and 0.0 to 62.0% Brix cover most applications
  • High-contrast five-digit display shows complete measurement—no scrolling of digits
  • Automatic readings in seconds at the push of a button—no need to rely on user interpretation of a shadowline
  • Electronic automatic temperature compensation from 10° to 40°C (50° to 104°F) for accurate measurements indoors or outdoors
  • Battery: 2 x “AAA”; Automatic power-off mode extends battery life beyond 10,000 measurements; battery life indicator is displayed when the unit is powered on
  • Rugged housing; water resistant and dustproof
  • Rubber grips on each side provide an anti-slip grip
  • Display: direct reading LCD panel; switchable between RI and Brix scales
  • Resolution: 0.0001 RI units; 0.1% Brix
  • Accuracy: ±0.0002 RI, ±0.2% Brix
  • Water calibration
  • Temperature Accuracy: ±0.1°C

Certifications

CE, RoHS, and WEEE

Compliance

IP65 dustproof/water resistant

Warranty

One year

Specifications

Type Handheld Digital Dual-scale Refractometer
Refractive Index 1.33 to 1.45
Calibration Distilled Water
Accuracy ±0.0002nD, ±0.2% Brix
Resolution 0.0001nD, 0.1% Brix
Display LCD
Scale Type Brix TC, Refractive Index and Refractive Index TC
Lighting Type 589nm LED
For Use With (Application) Easy to use and provide quick results
Includes Meter, carrying case, batteries, instructions
Certifications/Compliance IP65, RoHS, WEEE, CE
Weight (English) 3.5 oz.
Weight (Metric) 100 g
Dimensions (L x W x H) 3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm)
Height (English) 1.06 in.
Height (Metric) 26.9 mm
Length (English) 3.9 in.
Length (Metric) 99 mm
Width (English) 2.13 in.
Width (Metric) 54.1 mm
Temperature Compensation 10°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.