Learn More
Reichert™ r2i300™ Automatic Benchtop Refractometer
Ideally suited for applications where bench space is limited, but the application calls for an accurate laboratory refractometer
Brand: Reichert™ 13980000
Code : 04
Additional Details : Weight : 0.50000kg
Includes: US and EU power cords, 9 pin male/female RS-232 cable
Description
Ideally suited for applications where bench space is limited, but the application calls for an accurate laboratory refractometer
- Compact footprint is about the size of a sheet of paper Measures a full Refractive Index range plus % Brix
- Custom programming memory holds up to seven additional customer scales No water bath circulator needed: measurements are automatically temperature-compensated to ensure accurate and precise readings
- Stores last 1000 measurements and calibration history log in memory
- Exports data via RS-232 serial port to a PC for further storage and use
- Printer port provides direct connection to a printer
Order Info
Dimensions: 8.5L x 11.5W x 3 in.H (21.6 x 38.1 x 7.6cm). Electrical requirements: 110-220V, 50/60Hz.
Services
Two years
Specifications
0 to 95 Brix | |
Transparent, translucent and opaque liquids | |
0.0001 | |
RS232 | |
8.5 x 11.5 x 3 in. (216 x 381 x 76 mm) | |
76 mm | |
216 mm | |
381 mm | |
50°F to 104°F | |
110/220 V 50/60 Hz | |
50/60 Hz |
1.33 to 1.56 | |
±0.0001nD, 0.1% Brix | |
LCD | |
US and EU power cords, 9-pin male/female RS232 cable | |
3 in. | |
8.5 in. | |
11.5 in. | |
±0.1°C | |
10°C to 40°C | |
110/220 V |