missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Rhino Ultra-Durable Handheld Automotive Fluids Refractometers

Product Code. 10655915
Click to view available options
Accuracy:
±0.55°C
±1°F
Scale Range:
1.1 to 1.4 Specific Gravity, 0°C to -48°C Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol
1.1 to 1.4 Specific Gravity, 32°C to -60°F Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol
Increments:
0.01 sp. gr., 3°C, 1%, 0.0001nD
0.01 sp. gr., 5°F, 1%, 0.0001nD
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10655915

Brand: Reichert™ 137564L0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Duo-Chek models test engine coolant and battery charge in factory and field use—fully IP67 water rresistant, dustproof, and impact resistant

Black polymer housing is impact resistant, IP67-rated dustproof and water resistant. Improved image quality, featuring blue prism for improved scale and reading visibility. Measure engine coolant freeze point and glycol concentration plus battery charge.

  • Portable—no battery or power cord required
  • IP67-rated, water-resistant design eliminates condensation on the optics
  • Rugged design to withstand years of use
  • Check engine coolant and battery charge with one instrument
  • Measure both ethylene glycol-based and propylene glycol-based engine fluids
  • Optics and instrument scales are permanently sealed inside the refractometer body
  • Bright, easy-to-read magnified scales
  • Automatic temperature compensation provides correct results no matter what the environment
  • Accuracy to within 1°
  • Calibrate in distilled water

Model DC60 measures in °C
Model DC70 measures in °F

Order Info

Rhino Model for Industrial Fluid Testing is also available; see Cat. No. RE-10440.

Specifications

Type Handheld Ultra-durable Automotive Fluids Refractometer
Scale Range 1.1 to 1.4 Specific Gravity, 0°C to -48°C Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol
Refractive Index 1.33 to 1.48
Calibration Distilled Water
Accuracy ±0.55°C
Resolution 0.55°C
Increments 0.01 sp. gr., 3°C, 1%, 0.0001nD
Includes Six measurement scales
Certifications/Compliance ASTM
Dimensions (L x W x H) 9.7 x 1.5 x 1.5 in. (246.3 x 38.1 x 38.1 mm)
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Length (English) 9.7 in.
Length (Metric) 246.3 mm
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.