missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Reichert™ Rhino Ultra-Durable Handheld Refractometers

Product Code. 10481825
Change view
Click to view available options
Accuracy:
±0.2
±0.25
Scale Range:
0 to 30 Brix
0 to 50 Brix
50 to 90 Brix
Increments:
0.2 and 0.5
0.2%
0.25%
Refractive Index:
1.333 to 1.3811
1.333 to 1.42
1.4201 to 1.5177
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Scale Range Increments Refractive Index Unit Size
10481825 ±0.2 50 to 90 Brix 0.2% 1.4201 to 1.5177 Each
10309714 ±0.25 0 to 50 Brix 0.25% 1.333 to 1.42 Each
10546475 ±0.2 0 to 30 Brix 0.2 and 0.5 1.333 to 1.3811 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10481825 Supplier Reichert™ Supplier No. 137533L0
  • ONLINE EXCLUSIVE PRICE
    286.00 €
    232.79 € / Pack of 1
    Save 53.21 €
    18% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed specifically for rugged factory and field use—fully IIP67 water rresistant, dustproof, and impact resistant

  • Automatic Temperature Compensation eliminates the need for temperature correction charts
  • Optics and instrument scales are permanently sealed inside the refractometer body
  • Magnified scales have easy-to-read markings and divisions for true readings and accurate results
  • Models are offered with Brix scales of 0-30, 0-50 and 50-90%

Order Info

Rhino Model for Industrial Fluid Testing is also available; see Cat. No. RE-10440.

Specifications

Type Handheld Ultra-durable Refractometer
Scale Range 50 to 90 Brix
Refractive Index 1.4201 to 1.5177
Model BRIX 90
Accuracy ±0.2
Increments 0.2%
For Use With (Application) Food and beverage, chemical, pharmaceutical and industrial cutting fluids
Certifications/Compliance IP67
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.