missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reinforced
- 230 V option model
- Not in conjunction with load management option
- For use with BINDER™ incubators and chambers
Specifications
Specifications
| Description | Heating output, reinforced - 120/230 V option model, for faster heating up time and improved recovery time; max. 300°C |
| For Use With (Equipment) | BINDER Chambers FD 56 |
| Material | Steel |
| Temperature Range (Metric) | Ambient to 300°C |
| Type | Heating Element |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?