missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reinforced Polypropylene Mandatory Signs

Product Code. 11588746
Change view
Click to view available options
Displayed Text:
Use Overshoes
Diameter (Metric):
315 mm
Unit Size:
500g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text Diameter (Metric) Unit Size
11588746 Use Overshoes 315 mm 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11588746 Supplier Brady™ Supplier No. 15576028

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Alternate Part Number PIC 280-DIA 315-B7527
Material Polypropylene
Quantity 1 Ea.
Description Reinforced Polypropylene
Diameter (Metric) 315 mm
Max. Temperature (Metric) 120°C
Thickness 0.369 mm
Shape Round
Displayed Text Use Overshoes
Product Type Mandatory Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.