missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Reinforced Stackable Container

Product Code. 31777265
Change view
Click to view available options
Capacity (Metric):
32 L
42 L
64 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31777265 64 L Each
31777246 32 L Each
31777264 42 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31777265 Supplier Gilac™ Supplier No. G186420
  • ONLINE EXCLUSIVE PRICE
    50.24 €
    34.83 € / Pack of 1
    Save 15.41 €
    30% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Built for demanding use, these reinforced stackable containers provide high load capacity, secure stacking, and durable construction in 32 L, 42 L, and 64 L capacity

  • Supports heavy loads without deformation (reinforced vertical structure).
  • Stackable to great heights.
  • Dimensions:
    • 600 x 400 x 170 mm
    • 600 x 400 x 220 mm
    • 600 x 400 x 320 mm
  • Capacity:
    • 32 L
    • 42 L
    • 52 L
  • Weight:
    • 1.9 kg
    • 2.15 kg
    • 2.84 kg
  • No retention zones for easy and optimal cleaning. Dishwasher safe.
  • Rounded outer corners for a safe working environment.
  • Integrated handles for easy handling.
  • Made of HDPE. Lightweight bin with high resistance to wear, impacts, and scratches. Odor-free guaranteed.
  • Food contact safe (certificate of suitability).
  • Made in Europe.
  • 100% recyclable.

Specifications

Type Storage Bin
Material HDPE
Color White
Shape Rectangular
Capacity (Metric) 64 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.