missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Relay Module IO90-LINE for ION-PRO-90

Product Code. 17916070 Shop All asecos Products
Change view
Click to view available options
For Use With (Equipment):
IO90.195.120.PC.WDC, IO90.195.120.PS.WDC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
17916070 IO90.195.120.PC.WDC, IO90.195.120.PS.WDC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17916070 Supplier Asecos™ Supplier No. 41405
 Restricted Item
Estimated Shipment: 05-03-2027
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Relay module for use with ION-PRO-90 safety storage cabinet (models IO90.195.120.PC.WDC and IO90.195.120.PS.WDC).

The relay module can differentiate between 4 different warning and alarm levels (Warning, Alarm level 1, Alarm level 2 and power failure) and passes them on to a control center via separate potential-free contacts either as make contacts or break contacts. 1 connector for customer wiring for one of the 4 warning and alarm levels is included in the delivery.

The switching contacts are used to connect a signal to a building management system. Direct integration into a fire alarm control panel (FACP) is not recommended or may only be carried out in consultation with the person responsible for the system.

Spécification

Depth (Metric) Exterior 94 mm
For Use With (Application) Alarm Detection and Differentiation
For Use With (Equipment) IO90.195.120.PC.WDC, IO90.195.120.PS.WDC
Height (Metric) Exterior 57 mm
Weight (English) 2205 lb.
Weight (Metric) 1 kg
Width (Metric) Exterior 130 mm
Product Type Relay Module

For indoor use only.

Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.