missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Remel™ Agglutinating Sera, Shigella boydii Polyvalent

Product Code. 11484059
Change view
Click to view available options
Description:
Shigella boydii Polyvalent 2 (7 to 11)
Shigella boydii Polyvalent 3 (12 to 15)
Quantity:
2 mL
Detectable Analytes:
Shigella
Unit Size:
2mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Quantity Detectable Analytes Unit Size
11484059 Shigella boydii Polyvalent 3 (12 to 15) 2 mL Shigella 2mL
11474059 Shigella boydii Polyvalent 2 (7 to 11) 2 mL Shigella 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11484059 Supplier Thermo Scientific™ Supplier No. R30164101
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Used for serological identification of Shigella cultures by rapid slide agglutination test.

Remel Agglutinating Sera, Shigella boydii Polyvalent are used for serological identification of Shigella cultures by rapid slide agglutination test.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Description Shigella boydii Polyvalent 3 (12 to 15)
CE Marker Yes
Detectable Analytes Shigella
Format Vial
Packaging Type 2 mL/Vial
Quantity 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.