missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Removable-Needle Autosampler Syringes for Thermo Scientific™ Instruments

Product Code. 12896036 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1 μL
5 μL
10 μL
50 μL
Needle Gauge:
23 G
26 G
26s G
31 G
Length (Metric):
42 mm
50 mm
57 mm
75 mm
For Use With (Equipment):
AS2000 Autosampler
Agilent GC Instruments
CTC GC Instruments
Shimadzu GC Instruments
Thermo GCs
TriPlus RSH Autosampler
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Length (Metric) For Use With (Equipment) Unit Size
12896036 1 μL 23 G 57 mm TriPlus RSH Autosampler Each
10702517 5 μL 31 G 75 mm Thermo GCs Each
10743867 10 μL 23 G 42 mm Agilent GC Instruments Each
10785174 10 μL 26 G 50 mm CTC GC Instruments Each
10419054 10 μL 23 G 50 mm CTC GC Instruments Each
10724847 50 μL 23 G 50 mm AS2000 Autosampler Each
15274563 5 μL 26s G 42 mm Shimadzu GC Instruments Each
15264573 10 μL 26s G 42 mm Shimadzu GC Instruments Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12896036 Supplier Thermo Scientific™ Supplier No. 365B0251
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ Removable-Needle Syringes for accurate and reproducible sample introduction into GC instruments, with or without the needle.

Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Removable-Needle Syringes offer accurate and reproducible sample introduction, with or without the needle. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.


Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY

Specifications

Description 1 μL RN, 23 G, 57 mm
Needle Gauge 23 G
Length (Metric) 57 mm
Product Type GC Autosampler Syringe
Quantity Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 57 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus RSH Autosampler
PTFE Tipped Plunger No

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.