missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Step-R™ Repeating Pipettor Starter Pack

Product Code. 15803915 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
0.05, 2.5, 5, 12.5, 25, 50 mL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15803915 0.05, 2.5, 5, 12.5, 25, 50 mL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15803915 Supplier Corning™ Supplier No. 6636
Estimated Shipment: 09-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Corning™ Step-R™ Repeating Pipettor Starter Pack is a convenient, all-in-one kit containing a Repeater dispenser, plus tips in a range of sizes with adapters

For a smooth start, the Corning™ Step-R™ Repeating Pipettor Starter Pack is packaged with the Step-R Repeating Pipettor, 2 syringe tip adapters (25 mL and 50 mL), and 24 non-sterile syringe tips samples (0.05 mL, 2.5 mL, 5 mL, 12.5 mL, 25 mL, and 50 mL).

  • Easy volume setting: Volume selection chart conveniently placed on the handle
  • Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the tip syringe
  • Maintenance-free
  • Meets ISO 8655 requirements
  • Delivered with QC certificate

Learn more from North America

Learn more from Europe, Middle East, and Africa

See resource tab below for specifications.

'
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO8655
Autoclavable Autoclavable
Sterility Non-sterile
Type Repeating Pipette Starter Pack
Volume (Metric) 0.05, 2.5, 5, 12.5, 25, 50 mL
For Use With (Application) Dispensing of viscous and volatile liquids
Quantity 1/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.