missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Replacement 1.9 Liter Vacuum Aspirator Bottle

Product Code. 15775673
Change view
Click to view available options
Capacity (Metric):
1.9 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15775673 1.9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15775673 Supplier Bel-Art™ SP Scienceware™ Supplier No. H919917032
  • ONLINE EXCLUSIVE PRICE
    51.30 €
    45.29 € / Pack of 1
    Save 6.01 €
    11% Off
Estimated Shipment: 02-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement bottle for product 12992550

Specifications

Capacity (Metric) 1.9 L
Color Blue
Material Polypropylene
No. per Pack 1
Quantity 1
For Use With (Equipment) Vacuum Aspirator Bottle 12992550
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.