missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Replacement Base Tray for Unstirred Water Baths

Product Code. 11496407
Change view
Click to view available options
For Use With (Equipment):
Sub Aqua Pro 12L
Sub Aqua Pro 18/26L
Sub Aqua Pro 2L
Sub Aqua Pro2S, 5L JB Nova/Academy
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11496407 Sub Aqua Pro2S, 5L JB Nova/Academy Each
11436417 Sub Aqua Pro 12L Each
11446417 Sub Aqua Pro 18/26L Each
11486407 Sub Aqua Pro 2L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11496407 Supplier Grant Instruments™ Supplier No. AQBT5
  • ONLINE EXCLUSIVE PRICE
    58.40 €
    53.72 € / Pack of 1
    Save 4.68 €
    8% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

Required if flat-bottomed flasks are to be placed directly on the base of the bath. Grant Instruments Replacement Base Tray for Unstirred Water Baths promote thermal convection in the bath.

  • For use with Sub Aqua Pro Series Unstirred Water Bath
  • Choose a rack that fits 2, 5, 12, or 26L tank size
  • Racks are supplied as standard with purchase of a Sub Aqua Pro Unstirred water Bath
TRUSTED_SUSTAINABILITY

Specifikationer

For Use With (Equipment) Sub Aqua Pro2S, 5L JB Nova/Academy
Type Base Tray
Material Polycarbonate
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.