missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Replacement Blades for Box Top Dispenser

Product Code. 16390402 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
23 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
16390402 23 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16390402
  • ONLINE EXCLUSIVE PRICE
    15.25 €
    13.10 € / Pack of 1
    Save 2.15 €
    14% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Three pack of replacement blades for box top dispenser

For use with Parafilm Box Top

Specifications

Blade Material Stainless Steel
Product Type Blade
For Use With (Application) Cutting
Size 23 x 19 x 25 mm
Length (English) 0.91 in.
Length (Metric) 23 mm
For Use With (Equipment) Parafilm Box Top
Disposable Single-use
Sterility Non-sterile
Quantity 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.