missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat Replacement Heating Element for Heat Sealers

Product Code. 13453719 Shop All Cole-Parmer Products
Change view
Click to view available options
For Use With (Application):
For Heat Sealer
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Unit Size
13453719 For Heat Sealer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13453719 Supplier BriskHeat Supplier No. 0301875
  • ONLINE EXCLUSIVE PRICE
    36.00 €
    30.66 € / Pack of 1
    Save 5.34 €
    14% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep your sealer working at its best with these Replacement Heating Element for Heat Sealers.

  • Choose the voltage that matches your heat sealer.

Specifications

Temperature (Metric) 399°C
Type Replacement Heating Element
For Use With (Application) For Heat Sealer
Length (Metric) 203.2 mm
Width (Metric) 5.08 mm
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.