missing translation for 'onlineSavingsMsg'
Learn More

BOLA Replacement Inner Parts

Product Code. 10430922
Change view
Click to view available options
Diameter (Metric):
0.8 mm
1.6 mm
3 mm
4 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10430922 4 mm Each
10727512 3 mm Each
10047891 0.8 mm Each
10217171 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10430922 Supplier BOLA Supplier No. D59726
  • ONLINE EXCLUSIVE PRICE
    29.07 €
    21.07 € / Pack of 1
    Save 8.00 €
    27% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement Inner Parts PTFE, PVDF

  • Consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium).
  • Very good chemical resistance, the medium is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 4 mm
Autoclavable Autoclavable
Thread Size GL 25
Color White
Flexibility Rigid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.