missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Replacement Inner Parts
Click to view available options
Diameter (Metric):
0.8 mm
1.6 mm
3 mm
4 mm
Unit Size:
Each
Description
- Consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium).
- Very good chemical resistance, the medium is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 1.6 mm |
| Autoclavable | Autoclavable |
| Thread Size | GL 18 |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction