missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needle for 5 and 10mL Syringes

Product Code. 11952595
Change view
Click to view available options
Needle Gauge:
22 G
23 G
Needle Point Style:
Bevel
Removable
Length (English) Needle:
1.9 in.
2 in.
Diameter (English) Inner:
0.012 in.
0.014 in.
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (English) Needle Diameter (English) Inner Unit Size
11952595 22 G Removable 2 in. 0.014 in. Pack of 5
11911144 23 G Bevel 1.9 in. 0.012 in. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11952595 Supplier Trajan™ Supplier No. 0315233
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MAde of Stainless steel

For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.

Specifications

Material Stainless Steel
Needle Gauge 22 G
Diameter (English) Inner 0.014 in.
Diameter (English) Outer 0.028 in.
Diameter (Metric) Inner 0.37 mm
Diameter (Metric) Outer 0.63 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style Removable
For Use With (Equipment) Syringe (5 and 10 mL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.