missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 1 - 2.5mL Syringes

Stainless steel

Brand:  SGE™ 039130

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12706317

  • 75.00 € / Pack of 5
Estimated Shipment: 03-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • 0.63mm OD, 0.32mm ID
  • 23 gauge

Specifications

Specifications

Stainless Steel
0.012 in.
0.32 mm
2.7 in.
70 mm
Syringe (1 to 2.5μL)
23 G
0.02 in.
0.5 mm
Replacement Needle
Bevel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers