missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Replacement Needles for 1 - 2.5mL Syringes
Stainless steel
Brand: SGE™ 039138
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- 0.63mm OD, 0.32mm ID
- 23 gauge
Specifications
Stainless Steel | |
0.012 in. | |
0.32 mm | |
7 in. | |
Bevel |
23 G | |
0.02 in. | |
0.5 mm | |
Replacement Needle | |
Syringe (1 to 2.5μL) |