missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 1 - 2.5mL Syringes

Product Code. 12917616
Change view
Click to view available options
Needle Gauge:
23 G
25 G
Needle Point Style:
Bevel
Cone
Dome
LC
Side Hole or Dome
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
7 in.
Diameter (English) Outer:
0.01 in.
0.02 in.
Unit Size:
Each
Pack of 2
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (English) Needle Diameter (English) Outer Unit Size
12917616 25 G LC 2 in. 0.01 in. Pack of 5
15268603 23 G Cone 7 in. 0.02 in. Pack of 2
12726317 23 G Bevel 4.52 in. 0.02 in. Pack of 5
15278603 23 G Cone 4.52 in. 0.02 in. Pack of 5
15208613 23 G Side Hole or Dome 2 in. 0.02 in. Pack of 2
12706317 23 G Bevel 2.7 in. 0.02 in. Pack of 5
15298603 23 G Dome 2 in. 0.02 in. Pack of 2
12716317 23 G Bevel 7 in. 0.02 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12917616 Supplier SGE™ Supplier No. 039260
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel

  • 0.63mm OD, 0.32mm ID
  • 23 gauge

Specifications

Material Stainless Steel
Needle Gauge 25 G
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.25 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style LC
For Use With (Equipment) Syringe (1 to 2.5μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.