missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 1 - 2.5mL Syringes

Stainless steel

Brand:  SGE™ 039038

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15268603

  • 46.60 € / Pack of 2
Estimated Shipment: 16-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • 0.63mm OD, 0.32mm ID
  • 23 gauge

Specifications

Specifications

Stainless Steel
0.012 in.
0.32 mm
7 in.
Cone
23 G
0.02 in.
0.5 mm
Replacement Needle
Syringe (1 to 2.5μL)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers