missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Plungers for Hamilton C and CX Syringes
Replacement plungers for gas tight syringes.
66.20 €
Specifications
Description | Replacement Plungers |
---|---|
Includes | GT Plunger and 1/4-28 UNF Termination |
Length (Metric) | 60 mm |
For Use With (Equipment) | Hamilton C and CX Syringes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15278563
|
Trajan Scientific and Medical™
0318562 |
5 mL |
66.20 €
Each |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15298563
|
Trajan Scientific and Medical™
031864 |
10 mL |
66.20 €
Each |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Designed to match the specific syringe barrel to maintain a gas tight sealSpecifications
Replacement Plungers | |
GT Plunger and 1/4-28 UNF Termination | |
60 mm | |
Hamilton C and CX Syringes |