missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Replacement Probe for Knife Kit.
Description
- Temperature Range: 0 to 80°C
- pH Range: 0 to 14
- Stainless steel tip provides protection to electrode when inserted into frozen or semi-frozeen foodstuffs
Specifications
Specifications
| Description | pH Knife Probe |
| pH Range | 0 to 14 |
| For Use With (Application) | Measurements for frozen and semi-frozen foodstuffs |
| Temperature (Metric) Range | 0°C to 80°C |
| Length (Metric) Stem | 95 mm |
| Diameter (Metric) Body | 12.7 to 20 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?