missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replacement Tips for Standard Sonic Dismembrator Probes, Models Q500 and Q700

Product Code. 12971171 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
1.27 cm
1.9 cm
2.54 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
12971171 2.54 cm Each
12951171 1.27 cm Each
12961171 1.9 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12971171
  • ONLINE EXCLUSIVE PRICE
    91.95 €
    81.91 € / Pack of 1
    Save 10.04 €
    10% Off
Estimated Shipment: 22-09-2026
Add to basket
Add to basket

Requires

Cat. No. FB4210

Replace eroded tips easily

  • During normal use, tips erode and become less effective
  • Easily remove and replace worn tips
  • Available in 0.5, 1 and 0.75 in. diameters
  • For use with Q500 and Q700 sonicators

Order Info

For replacement probes, see FB4207, FB4208. FB4209, FC4210, FB4217, FB4218, FB4219, FB4220.

Specifications

Product Type Replacement Tip
Volume Range (Metric) 100 mL to 1 L
Diameter (English) 1 in.
Diameter (English) Tip 1 in.
Diameter (Metric) 2.54 cm
Diameter (Metric) Tip 25 mm
For Use With (Equipment) 1 in. probe for Models Q500 and Q700 sonic dismembrators (FB4210)
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.