missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Die-cut Vinyl Cloth Label Tape for M6/M7 Printers

Once applied, CleanLift™ Series Vinyl Cloth Labels are permanent or repositionable.

Brand:  Brady™ 173405

72.30 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28038" to get your promotional price.


 View more versions of this product

Product Code. 17818814

  • ONLINE EXCLUSIVE PRICE
    83.20 €
    80.33 € / Pack of 500
    Save 2.87 €
    3% Off
View all promotions
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for high print quality
  • Semi-gloss finish for crisp, clean look
  • Made of B-498 vinyl material
Specifications

Specifications

Not Autoclavable
Repositionable Rubber
White
Die-cut
Single-side Printable
Label
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
No
Rectangle
-40°C to +80°C
0.185 mm
0.5 in.
25.4 mm
M7-17-498
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
None
Semi-gloss
Vinyl
Thermal Transfer
Non-sterile
M710, BMP71
500 Labels
-40°F to +176°F
0.0073 in.
0.5 x 1 in.
1 in.
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-12-31
Spotlight Offers
Promo Code: 28038
Discover Spotlight promotions, featuring exclusive offers on laboratory chemicals, equipment, consumables, and essential lab supplies for a limited time.

Applying Promo and Adding

Promo
Expires: 2026-12-31
Stock Up and Save Up to 60%
Promo Code: 28009
Save on more than 3,000 lab essentials.

Applying Promo and Adding

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.