Learn More
Brady™ Repositionable Die-cut Vinyl Cloth Label Tape for M6/M7 Printers
Once applied, CleanLift™ Series Vinyl Cloth Labels are permanent or repositionable.
Brand: Brady™ 174217
50.72 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28038" to get your promotional price.
Description
- Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for high print quality
- Semi-gloss finish for crisp, clean look
- Made of B-498 vinyl material
Specifications
| Not Autoclavable | |
| Repositionable Rubber | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling | |
| No | |
| Rectangle | |
| -40°C to +80°C | |
| 0.185 mm | |
| 1 in. | |
| 19.05 mm | |
| M6-18-498 |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
| None | |
| Semi-gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 250 Labels | |
| -40°F to +176°F | |
| 0.0073 in. | |
| 1 x 0.75 in. | |
| 0.75 in. | |
| 25.4 mm |
Promotions
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.