missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels for M6/M7 Printers

Product Code. 17899214 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.5 in.
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 2500
Pack of 5000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Height (Metric) Shape Unit Size
17899214 1 x 0.75 in. 25.4 mm Rectangle Pack of 2500
17849104 0.75 x 0.5 in. 19.05 mm Rectangle Pack of 5000
17859104 1 x 1 in. 25.4 mm Square Pack of 2500
17848284 1.5 x 0.5 in. 38.1 mm Rectangle Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17899214 Supplier Brady™ Supplier No. 174434
  • ONLINE EXCLUSIVE PRICE
    382.00 €
    368.81 € / Pack of 2500
    Save 13.19 €
    3% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Once applied, CleanLift™ Series Vinyl Cloth is permanent or respositionable.

  • Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for high print quality
  • Semi-gloss finish for crisp, clean look
  • Made of B-498 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Latex Free No
Quantity 2500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 1 x 0.75 in.
Length (English) 1 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 25.4 mm
Alternate Part Number BM-18-498
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.