missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Tapes (B-581)
Indoor/outdoor marking film. Brady repositionable tapes/labels are designed with special adhesive to easily remove and re-apply.
Brand: Brady™ 114724
Code : NEW
Additional Details : Weight : 0.16060kg
Specifications
Suggested ribbon series: R4400; R6000; R6900 | |
White | |
Vinyl (B-581) | |
BMP™71 Printer | |
1 Ea. | |
0.005 in. | |
50 ft. | |
1 in. |
Acrylic, Removable | |
Gloss | |
Repositionable Tape | |
1 | |
-40°C to +82°C | |
0.127 mm | |
15.2 m | |
2.54 cm |