missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Tapes (B-581)
Indoor/outdoor marking film. Brady repositionable tapes/labels are designed with special adhesive to easily remove and re-apply.
77.85 €
Specifications
Description | Suggested ribbon series: R4400; R6000; R6900 |
---|---|
Adhesive Type | Acrylic, Removable |
Finish | Gloss |
Material | Vinyl (B-581) |
Product Type | Repositionable Tape |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11513944
|
Brady™
114724 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11523944
|
Brady™
114725 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Suggested ribbon series: R4400; R6000; R6900 | |
Gloss | |
Repositionable Tape | |
1 | |
-40°C to +82°C | |
0.127 mm | |
15.2 m | |
2.54 cm |
Acrylic, Removable | |
Vinyl (B-581) | |
BMP™71 Printer | |
1 Ea. | |
0.005 in. | |
50 ft. | |
1 in. |