missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Vinyl Printer Labels
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
Specifications
Specifications
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Repositionable |
| Color | White |
| Finish | Semi-gloss |
| Material | Vinyl |
| Labels per Row | 1 |
| Wire Gauge | 0 |
| Dimensions (L x W) | 12.70 x 38.10 mm |
| Length (Metric) | 12.70 |
| Width (Metric) | 38.10 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?