missing translation for 'onlineSavingsMsg'
Learn More

Bryson Packaging™ Resealable Bags

Product Code. 10021664
Click to view available options
Width (Metric):
60 mm
140 mm
205 mm
280 mm
352 mm
Height (Metric):
60 mm
140 mm
280 mm
325 mm
405 mm
Unit Size:
Pack of 100
Product Type:
Sample Bag
Write-on Bag

Product Code. 10021664

Brand: Bryson Packaging™ BAJ360020W

Only null left
Add to basket
Edge
Add to basket

Transparent and excellent for shipping, storage and as sample bags. Bryson Packaging™ Resealable Bags are made from polyethylene.

  • Clear in color
  • Tight seal ensured

Specifications

Description Resealable Bag
Capacity (Metric) 60 mL
Color Clear
For Use With (Application) Ideal for storing stationery and sending samples
Material Polyethylene
Quantity 100 Pack
Width (Metric) 60 mm
Height (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.